
$ 63.88 EA
Company wide:
0
in stock
Documents & Guides
QLine E, Type 4X, Clear Cover, Material: Polycarbonate
Overview
QLine E, Type 4X, Clear Cover, Material: Polycarbonate
QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510179595, Q181310ABECC, HOFQ181310ABECC
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | ABS |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | ABS |