APP N1D75-F2 DIV 1 20A 120-277VAC

Item #: 0232742

Cat #: N1D75F2

UPC: 781381476249

Company wide:
0 in stock
Documents & Guides
APP N1D75-F2 DIV 1 20A 120-277VAC 2P SWITCH

Overview

APP N1D75-F2 DIV 1 20A 120-277VAC 2P SWITCH
Also known as: 781381476249, N1D75F2, APPN1D75F2

Specifications

Poles: 2
Poles: 2