18/2 Fire Alarm, Solid, CMP, Unshielded, Red, 1000' Reel

Item #: 0232726

Cat #: G40005-1B

UPC: 032886881329

$ 0.28 FT
Company wide:
11,000 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 2 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel, FPLP

Overview

Fire Alarm Cable, 18 AWG, 2 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel, FPLP

An FPLP unshielded fire alarm cable is a 300V power-limited plenum-rated wire designed to run through environmental air spaces without metal foil shielding. It features a low-smoke, high-flame-retardant jacket, solid bare copper conductors, and a bright red exterior for life-safety identification.

Also known as: 032886881329, G40005-1B, 182FPLPNRDSOLPBX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18 AWG
Conductors: 2
Material: Copper
Shielding: Unshielded