TPI G390428

Item #: 0232702

Cat #: G390428

UPC: 686334111447

Company wide:
0 in stock
WHITE TPI/RAYWALL HEATER

Overview

WHITE TPI/RAYWALL HEATER
Also known as: 686334111447, G390428, TPIG390428

Specifications

Wattage: 400
Volts AC: 277
Length: 28 in
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 400
Length: 28 in
Mounting: Wall
Volts AC: 277
Color: White
Standards: California Proposition 65