8-channel digital output; 24 VDC; 0.5 A; Diagnostics

Item #: 0232688

Cat #: 750-537

UPC:

$ 193.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Number of digital outputs 8 Number of Channels 8 Signal type Voltage Voltage signal type DC 24 V Actuator connection 8 x (1-wire) Output characteristic high-side switchingOutput current per channel 0.5 AOutput current short-circuit-protectedSwitching frequency (max.) 1 kHzLoad type Resistive, inductive, lamp loadDiagnostics Open circuit, overload and short circuitReverse voltage protection yesOpen-circuit detection 0.1 mAShort-circuit limitation (typ.) PWM 12 AInductive load switch-off energy dissipation (max.) 0.1 JInput data width (internal) (max.) 8 BitOutput (internal) data width (max.) 8 BitSupply voltage (system) 5 VDC; via data contactsPower consumption (5 V system supply) 50 mASupply voltage (field) 24 VDC (-25 … +30 %); via power jumper contacts (power supply via blade contact; transmission via spring contact)Power consumption, field supply (module with no external load) 16 mAIsolation 500 V system/fieldIndicators LED (A-H) green: Status DO 1 … DO 8; LED (A-H) red: Diagnostics DO 1 … DO 8Number of incoming power jumper contacts 2Number of outgoing power jumper contacts 2Current carrying capacity (power jumper contacts) 10 A More Connection data Connection technology: inputs / outputs 8 x CAGE CLAMP® Connection type (1) Inputs/Outputs Solid conductor 0.08 … 2.5 mm² / 28 … 14 AWG Fine-stranded conductor 0.08 … 2.5 mm² / 28 … 14 AWG Strip length 8 … 9 mm / 0.31 … 0.35 inch Physical data Width 12 mm / 0.472 inch Height 100 mm / 3.937 inch Depth 67.8 mm / 2.669 inch Depth from upper edge of DIN-rail 60.6 mm / 2.386 inch Mechanical data Mounting type DIN-35 rail Wiring interface Fixed Material data Color light gray Housing material Polycarbonate; polyamide 6.6 Fire load 0.878 MJ Weight 51 g Conformity marking CE

Overview

Number of digital outputs 8 Number of Channels 8 Signal type Voltage Voltage signal type DC 24 V Actuator connection 8 x (1-wire) Output characteristic high-side switchingOutput current per channel 0.5 AOutput current short-circuit-protectedSwitching frequency (max.) 1 kHzLoad type Resistive, inductive, lamp loadDiagnostics Open circuit, overload and short circuitReverse voltage protection yesOpen-circuit detection 0.1 mAShort-circuit limitation (typ.) PWM 12 AInductive load switch-off energy dissipation (max.) 0.1 JInput data width (internal) (max.) 8 BitOutput (internal) data width (max.) 8 BitSupply voltage (system) 5 VDC; via data contactsPower consumption (5 V system supply) 50 mASupply voltage (field) 24 VDC (-25 … +30 %); via power jumper contacts (power supply via blade contact; transmission via spring contact)Power consumption, field supply (module with no external load) 16 mAIsolation 500 V system/fieldIndicators LED (A-H) green: Status DO 1 … DO 8; LED (A-H) red: Diagnostics DO 1 … DO 8Number of incoming power jumper contacts 2Number of outgoing power jumper contacts 2Current carrying capacity (power jumper contacts) 10 A More Connection data Connection technology: inputs / outputs 8 x CAGE CLAMP® Connection type (1) Inputs/Outputs Solid conductor 0.08 … 2.5 mm² / 28 … 14 AWG Fine-stranded conductor 0.08 … 2.5 mm² / 28 … 14 AWG Strip length 8 … 9 mm / 0.31 … 0.35 inch Physical data Width 12 mm / 0.472 inch Height 100 mm / 3.937 inch Depth 67.8 mm / 2.669 inch Depth from upper edge of DIN-rail 60.6 mm / 2.386 inch Mechanical data Mounting type DIN-35 rail Wiring interface Fixed Material data Color light gray Housing material Polycarbonate; polyamide 6.6 Fire load 0.878 MJ Weight 51 g Conformity marking CE
Also known as: 750-537, WAG750537

Specifications

Color: Light Gray
Material: Polycarbonate, Polyamide
Color: Light Gray
Material: Polycarbonate, Polyamide