3" to 2-1/2" PVC Swedge Reducer with TA Installed

Item #: 0232672

Cat #: 3212PSWDRTA

UPC:

$ 80.26 EA
Company wide:
4 in stock
Documents & Guides
3" to 2-1/2" PVC Swedge Reducer with TA Installed

Overview

3" to 2-1/2" PVC Swedge Reducer with TA Installed
Also known as: 3212PSWDRTA

Specifications

Diameter: 3 in, 2 1/2 in
Material: PVC
Diameter: 3 in, 2 1/2 in
Material: PVC