81W LED Wallpack, 50K, Carbon Bronze

Item #: 0232669

Cat #: XTOR8B-PC2

UPC: 080083775200

Company wide:
0 in stock
Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 208-277V PC, 120-277V, Carbon Bronze

Overview

Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 208-277V PC, 120-277V, Carbon Bronze
Also known as: 080083775200, XTOR8B-PC2, LMKXTOR8BPC2

Specifications

Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Wattage: 81
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Wattage: 81
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED