LED Motion Floodlight

Item #: 0232663

Cat #: 5882-7

UPC: 050169588277

$ 448.39 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Bronze

Overview

LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Bronze
Also known as: 050169588277, 5882-7, RAC58827

Features & Benefits

  • Rugged die cast construction for Lights and Cover
  • Warm White LED Flood Lights (3000K) 2000 Lumens, 26W
  • Patented multi-directional swivel joint for easy light adjustment
  • Included 180° Motion Sensor with Duration, Sensitivity and Photocell Control
  • Multi-lingual instructions in each package

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Lumens: 2000
Volts AC: 120
Color: Bronze
Color Temperature: 3000 (Warm White)
Lumens: 2000
Color: Bronze
Wattage: 26
Volts AC: 120