LED Motion Floodlight

Item #: 0232661

Cat #: 5882-6

UPC: 050169588260

$ 448.39 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, White

Overview

LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, White
Also known as: 050169588260, 5882-6, RAC58826

Features & Benefits

  • Rugged die cast construction for lights and cover
  • Warm white LED flood lights (3000K) 2000 Lumens
  • 26W
  • Innovative multi-directional swivel joint for easy light adjustment
  • Included 180° motion sensor with duration
  • Sensitivity and photocell control
  • Multi-lingual instructions in each package

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Lumens: 2000
Volts AC: 120
Color: White
Color Temperature: 3000 (Warm White)
Lumens: 2000
Color: White
Wattage: 26
Volts AC: 120