LED Motion Floodlight

Item #: 0232656

Cat #: 5882-5

UPC: 050169588253

$ 448.39 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Gray

Overview

LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Gray
Also known as: 050169588253, 5882-5, RAC58825

Features & Benefits

  • Rugged die cast construction for lights and cover
  • Warm white LED flood lights (3000K) 2000 Lumens
  • 26W
  • Innovative multi-directional swivel joint for easy light adjustment
  • Included 180° motion sensor with duration
  • Sensitivity and photocell control
  • Multi-lingual instructions in each package

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 120
Color: Gray
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 2000
Color: Gray