LED Driver 120-277VAC Input, 27-54VDC Output, 75 Watt

Item #: 0232643

Cat #: XI075C200V054BST1M

UPC: 781087143230

$ 76.62 EA
Company wide:
177 in stock
Documents & Guides
Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 75 Watt Output

Overview

Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 75 Watt Output
Also known as: 781087143230, XI075C200V054BST1M, ADVXI075C200V054BS

Specifications

Family / Style: Xitanium
Wattage: 75
Volts AC: 120, 277
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Volts AC: 120, 277
Light Technology: LED
Wattage: 75
Type: LED Driver
Dimmable: Yes