5 Pin, Mini-Style Quick Disconnect Cable

Item #: 0232620
Cat #: MBCC-512
UPC:
$ 41.44 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Mini-Style Quick Disconnect Cable, 5 Pin, Female Straight Connector. 12' Black PVC Cord.

Overview

Mini-Style Quick Disconnect Cable, 5 Pin, Female Straight Connector. 12' Black PVC Cord.
Also known as: MBCC-512, BANMBCC512

Specifications

Gender: Female
Color: Black
Length: 12 ft
Material: PVC
Type: 5-Pin, Straight Connector, Mini-Style
Gender: Female
Length: 12 ft
Type: 5-Pin, Straight Connector, Mini-Style
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)