Shallow Strut - Solid, Stainless Steel 304, 1-5/8" x 13/16" x 10'

Item #: 0232558

Cat #: P4100 10SS

UPC: 702316512795

$ 10.95 FT
Company wide:
350 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Stainless Steel, 10' Long

Overview

Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Stainless Steel, 10' Long

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.

Also known as: 702316512795, P4100 10SS, SHALLOWSTRUTSSNH10

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 13/16 in
Width: 1-5/8 in
Length: 10 ft
Material: Stainless Steel 304