Clamp Back Spacer, 2", PVC Coated Malleable Iron, Gray

Item #: 0232548

Cat #: CB2-G

UPC: 704508359355

$ 191.93 EA
Company wide:
0 in stock
Documents & Guides
Clamp Back Spacer, Size: 2 Inch, Material: PVC Coated Malleable Iron, Color: Gray

Overview

Clamp Back Spacer, Size: 2 Inch, Material: PVC Coated Malleable Iron, Color: Gray
Also known as: 704508359355, CB2-G, OCACB2G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Malleable Iron
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 2 in