GE TEYF330 TEYF 3 POLE 30 AMP

Item #: 0232533

Cat #: TEYF330

UPC: 783164388503

$ 1560.71 EA
Company wide:
0 in stock
Documents & Guides
GE TEYF 3POLE 30AMP

Overview

GE TEYF 3POLE 30AMP
Also known as: 783164388503, TEYF330, ABBTEYF330

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 30
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA