CU HYLINK, AN-4/0STR

Item #: 0232489

Cat #: YSV28LBOX

UPC: 781810324714

Call for price
Company wide:
0 in stock
Documents & Guides
Copper Hylink, 4/0, 1.94 in L, Uninsulated Butt Splice 600 Volts Maximum

Overview

Copper Hylink, 4/0, 1.94 in L, Uninsulated Butt Splice 600 Volts Maximum
Also known as: 781810324714, YSV28LBOX, BURYSV28LBOX

Specifications

Depth: 3 1/16 in
Color: Black
Gangs: 1
Mounting: Nail On
Standards: California Proposition 65
Depth: 3 1/16 in
Gangs: 1
Standards: California Proposition 65
Color: Black
Mounting: Nail On