Compression Buttsplice, Copper, 3 AWG, Standard Barrel

Item #: 0232483

Cat #: YS3CLBOX

UPC: 781810555408

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Buttsplice, Copper, 3 AWG, Standard Barrel

Overview

Compression Buttsplice, Copper, 3 AWG, Standard Barrel
Also known as: 781810555408, YS3CLBOX, BURYS3CLBOX

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65