C-Tap Connector, Wire Range: 6 to 2 AWG, Copper

Item #: 0232472

Cat #: YCHC2TC2

UPC: 781810013816

Company wide:
0 in stock
Documents & Guides
C-Tap Connector, Wire Range: 6 AWG to 10 AWG, (Run) 6 AWG to 14 AWG (Tap), Copper

Overview

C-Tap Connector, Wire Range: 6 AWG to 10 AWG, (Run) 6 AWG to 14 AWG (Tap), Copper
Also known as: 781810013816, YCHC2TC2, BURYCHC2TC2

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65