Compression C Tap, Copper

Item #: 0232471

Cat #: YC26L12

UPC: 781810040188

Company wide:
0 in stock
Documents & Guides
Compression C Tap, Copper, Thin Wall, 1 AWG (Run), 2-1 AWG (Tap)

Overview

Compression C Tap, Copper, Thin Wall, 1 AWG (Run), 2-1 AWG (Tap)
Also known as: 781810040188, YC26L12, BURYC26L12

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65