Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 6 AWG

Item #: 0232469

Cat #: YAV6CL4BOX

UPC: 781810539101

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810539101, YAV6CL4BOX, BURYAV6CL4BOX

Specifications

Material: Copper
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in