Compression Lug, Copper, 2 Hole 1/4", Standard Barrel, 3 AWG

Item #: 0232456

Cat #: YA3CL2TC14

UPC: 781810018958

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 1/4 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 1/4 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810018958, YA3CL2TC14, BURYA3CL2TC14

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65