Compression Lug, 1-Hole, Aluminum, 2 AWG, 3/8" Stud Size

Item #: 0232441

Cat #: YA2CA3

UPC: 781810751503

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810751503, YA2CA3, BURYA2CA3

Specifications

Mounting: 1-Hole
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Mounting: 1-Hole
Material: Aluminum
Stud Size: 3/8 in
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2