Compression Lug, 2-Hole, Copper, 1 AWG, 1/4" Bolt Holes, Green

Item #: 0232428

Cat #: YA1CL2TC14

UPC: 781810503614

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/4 In Bolt Holes, 5/8 In Spacing, Coded Green, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/4 In Bolt Holes, 5/8 In Spacing, Coded Green, Peep Hole

BURNDY HYLUG YA1CL2TC14 compression terminal provides a secure two-hole copper termination solution for 1 AWG conductors in power and grounding applications. Its standard barrel design, anti-rotation pad, and tin-plated finish help support dependable connections where space is limited and reliable performance matters.

Also known as: 781810503614, YA1CL2TC14, BURYA1CL2TC14

Features & Benefits

  • Two-hole pad design helps prevent terminal rotation for a more secure connection
  • Standard barrel construction is ideal for installations with limited space availability
  • Internal chamfer at the wire entry promotes smooth conductor insertion and helps reduce strand damage
  • Clearly marked with color coding and die index information to simplify identification and installation
  • Electro-tin plated copper construction helps resist corrosion and support long-term reliability

Specifications

Color: Green
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1