Ring Terminal, Nylon Insulated, 16 - 14 AWG, #8 - #10 Stud, Blue

Item #: 0232420

Cat #: TN1410

UPC: 781810734568

Call for price
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, Funnel Entry, Wire Range: 16 - 14 AWG, #8 - #10 Stud, 600 Volt, Color: Blue, Material: Copper

Overview

Ring Terminal, Nylon Insulated, Funnel Entry, Wire Range: 16 - 14 AWG, #8 - #10 Stud, 600 Volt, Color: Blue, Material: Copper
Also known as: 781810734568, TN1410, BURTN1410

Specifications

Color: Blue
Material: Copper
Standards: California Proposition 65
Color: Blue
Standards: California Proposition 65
Material: Copper