Compact Copper Terminal, 1-Barrel, 1-Hole Mount, 4 - 1 AWG

Item #: 0232416

Cat #: QDA1C

UPC: 781810324929

Company wide:
0 in stock
Compact Copper Terminal, 1-Barrel, 1-Hole Mount, 4 - 1 AWG, 3/8" Stud

Overview

Compact Copper Terminal, 1-Barrel, 1-Hole Mount, 4 - 1 AWG, 3/8" Stud
Also known as: 781810324929, QDA1C, BURQDA1C

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4 - 1
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 1
Mounting: 1-Hole
Stud Size: 3/8 in