Surge Protection Device

Item #: 0232415

Cat #: SPC120208Y4P

UPC: 786685999364

$ 1050.97 EA
Company wide:
0 in stock
Special Features: Form C Relay, SPC Series, Voltage Rating: 120/208V Wye, Enclosure: NEMA 4X, Mounting: External Side, Height: 8.5", Length: 7.5", Width: 3.19"

Overview

Special Features: Form C Relay, SPC Series, Voltage Rating: 120/208V Wye, Enclosure: NEMA 4X, Mounting: External Side, Height: 8.5", Length: 7.5", Width: 3.19"
Also known as: 786685999364, SPC120208Y4P, CUTSPC120208Y4P

Specifications

Mounting: Side, External
Volts AC: 208
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 120 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 208
Interrupt Rating AC: 120 kA