
Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 14 - 1/0 AWG
Item #: 0232401
Cat #: K3A25U2
UPC: 781810370537
Call for price
Company wide:
0
in stock
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Hole Spacing: 1 Inch, (1) Slotted Set Screw per Conductor
Overview
Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Hole Spacing: 1 Inch, (1) Slotted Set Screw per Conductor
Also known as: 781810370537, K3A25U2, BURK3A25U2
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 1/0 |
| Stud Size: | 3/8 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 1/0 |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |