BUR CT50400SSBC0 50LB SSB UV NYLON

Item #: 0232392

Cat #: CT50400SSBC0

UPC: 781810564691

Company wide:
0 in stock
Documents & Guides
BUR CT50400SSBC0 50LB SSB UV

Overview

BUR CT50400SSBC0 50LB SSB UV
Also known as: 781810564691, CT50400SSBC0, BURCT50400SSBC0

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 14 in
Color: Black
Length: 14 in
Weight Capacity: 50 lbs