BUR CT50400SSBC 50LB SSB NYLON CT

Item #: 0232391

Cat #: CT50400SSBC

UPC: 781810564684

Company wide:
0 in stock
BUR CT50400SSBC 50LB SSB NYL

Overview

BUR CT50400SSBC 50LB SSB NYL
Also known as: 781810564684, CT50400SSBC, BURCT50400SSBC

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 14 in
Color: Natural
Length: 14 in
Weight Capacity: 50 lbs