14/2 AWG, FPLP/CL2P, Plenum, Shielded, Fire Alarm Cable, Red

Item #: 0232378

Cat #: G60025-1A

UPC: 079407836185

$ 0.52 FT
Company wide:
27,000 in stock
Documents & Guides
Addressable Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Red Jacket, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.212", Conductor Colors: Black, Red, 1000 foot reel.

Overview

Addressable Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Red Jacket, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.212", Conductor Colors: Black, Red, 1000 foot reel.

FPLP (Fire Power Limited Plenum) Plenum Fire Alarm Cable is used in horizontal overhead installations such as, duct work or other space that is used for the flow of environmental air. FPLP- Shielded includes an aluminum polyester foil shield and drain wire to block additional interference within the cable.

Also known as: 079407836185, G60025-1A, 142FPLPSRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid