16/2 AWG, FPLP/CL2P, Plenum, Shielded, Fire Alarm Cable

Item #: 0232376

Cat #: E3612S.41.03

UPC: 079407836123

$ 0.34 FT
Company wide:
61,000 in stock
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.180", Conductor Colors: Black, Red, Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.180", Conductor Colors: Black, Red, Jacket Color: Red, Reel Length: 1000 ft.

FPLR Shielded is a power-limited fire alarm shielded cable, has the same components of the standard FPLR but, includes an aluminum polyester foil shield and drain wire to protect against outside interference.

Also known as: 079407836123, E3612S.41.03, 162FPLPSRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid