BUR CT120500SSBC0 120LB SSB UV NYLO

Item #: 0232372

Cat #: CT120500SSBC0

UPC: 781810565087

Company wide:
0 in stock
BUR CT120500SSBC0 120LB SSB U

Overview

BUR CT120500SSBC0 120LB SSB U
Also known as: 781810565087, CT120500SSBC0, BURCT120500SSBC0

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 17.720 in
Width: 0.390 in
Color: Black
Material: Nylon
Width: 0.390 in
Weight Capacity: 120 lbs
Length: 17.720 in