Multi-Tap Connector, 2-Port Opposite Side Entry, Clear, Insulated, 10 AWG - 250 MCM

Item #: 0232365

Cat #: BITO250

UPC: 781810134078

Call for price
Company wide:
0 in stock
Documents & Guides
Multi-Tap Connector, 2-Sided Entry, 2-Port Opposite Side Entry, 10 AWG - 250 MCM, Aluminum With Clear Plastisol Insulation

Overview

Multi-Tap Connector, 2-Sided Entry, 2-Port Opposite Side Entry, 10 AWG - 250 MCM, Aluminum With Clear Plastisol Insulation

BURNDY UNITAP BITO250 multi-tap connector offers a fast, reliable way to terminate and distribute copper or stranded aluminum conductors in indoor electrical applications. Its clear insulated design, dual-rated construction, and compact two-port offset configuration help simplify installation while supporting secure performance.

Also known as: 781810134078, BITO250, BURBITO250

Features & Benefits

  • Dual-rated for copper and stranded aluminum conductors from #10 AWG to 250 kcmil for versatile application use
  • Two-port, opposite-side entry design helps support compact and efficient conductor routing
  • Clear Plastisol insulation allows easy visual identification while helping protect connections
  • UL Listed to UL 486A-486B and CSA approved for dependable, code-compliant performance
  • Installs quickly and easily to help reduce labor time in panel and distribution applications

Specifications

Material: Plastisol, Aluminum
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Number of Ports: 2
Material: Plastisol, Aluminum
Standards: California Proposition 65
Number of Ports: 2
Color: Clear
Allowable Gauge Range: 10 - 250