UV Black Plastisol Covered Aluminum Distribution Connector

Item #: 0232256

Cat #: 1PLD2506

UPC: 781810287217

Call for price
Company wide:
0 in stock
Documents & Guides
UV Black Plastisol Covered Aluminum Distribution Connector, Double Sided Entry, 6 Ports, #10 AWG- 250 Kcmil, 600 V, 5/16" Hex

Overview

UV Black Plastisol Covered Aluminum Distribution Connector, Double Sided Entry, 6 Ports, #10 AWG- 250 Kcmil, 600 V, 5/16" Hex
Also known as: 781810287217, 1PLD2506, BUR1PLD2506

Specifications

Volts AC: 600
Color: UV Black
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Material: Aluminum
Wire/Cable Openings: 6
Color: UV Black
Standards: California Proposition 65