1
more

$ 225.53 EA
Company wide:
2
in stock
Documents & Guides
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 1-1/2 Inch/41 Metric, Overall Diameter 2.75 Inch/69.85 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.53 Inch/38.86 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Overview
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 1-1/2 Inch/41 Metric, Overall Diameter 2.75 Inch/69.85 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.53 Inch/38.86 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Also known as: 704508388249, HUB11/2-G, OCAHUB112G
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC Coated Zinc |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Zinc |
| Color: | Gray |