Toggle Switch Wallplate, 2-Gang, Aluminum

Item #: 0232243

Cat #: 83009

UPC: 078477423707

$ 9.08 EA
Company wide:
0 in stock
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.

2-Gang Toggle Device Switch Wallplate, Standard Size, Aluminum, Device Mount

Also known as: 078477423707, 83009, LEV83009

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Aluminum
Material: Aluminum
Gangs: 2
Size: Standard
Material: Aluminum
Mounting: Device
Color: Aluminum