
Conduit Body, Type: T, 1/2", Explosion-Proof, Malleable Iron
Item #: 0232201
Cat #: ERTB50
UPC: 781381302906
$ 180.42 EA
Company wide:
2
in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: T, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Overview
Explosion-Proof Conduit Body, Type: T, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
ER conduit bodies compact, rectangular conduit outlet boxes are ideal in classified locations where space is limited.
Also known as: 781381302906, ERTB50, APPERTB50
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1/2 in |