Freedom Iec Full Voltage Reversing Contactor

Item #: 0232196

Cat #: CE55AN3AB

UPC: 782113779706

$ 1058.57 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Contactor, Freedom, Size A, 3-pole, 1nc Top Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Reversing Contactor, Freedom, Size A, 3-pole, 1nc Top Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113779706, CE55AN3AB, CUTCE55AN3AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor