14 AWG MTW, White, 2500'

Item #: 0232160

Cat #: 14MTWSTRWHIX2500

UPC: 029892255350

Company wide:
0 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892255350, 14MTWSTRWHIX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1