Multiple Tap Connector, Aluminum, Clear

Item #: 0232158

Cat #: BIBD2010

UPC: 781810232729

$ 59.14 EA
Clearance
Price good while supplies last
Company wide:
70 in stock
Documents & Guides
Multiple Tap Connector, Aluminum, Clear, Insulated, 10 Port, 2 Sided Entry, 14-2/0 Awg, Aluminum/Copper Rated

Overview

Multiple Tap Connector, Aluminum, Clear, Insulated, 10 Port, 2 Sided Entry, 14-2/0 Awg, Aluminum/Copper Rated
Also known as: 781810232729, BIBD2010, BURBIBD2010

Specifications

Color: Clear
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Wire/Cable Openings: 10
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 10
Material: Aluminum
Allowable Gauge Range: 14 - 2/0