White 2 Note

Item #: 0232125
Cat #: LA139WH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nutone; Wired Chimes; Two-note, Traditional Style; Size: 10-1/4 In Width X 3-3/8in Depth X 6-3/8 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: White

Overview

Nutone; Wired Chimes; Two-note, Traditional Style; Size: 10-1/4 In Width X 3-3/8in Depth X 6-3/8 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: White
Also known as: LA139WH, NUTLA139WH

Specifications

Width: 10 1/4 in
Mounting: Surface
Depth: 3 3/8 in
Volts AC: 16
Material: Plastic
Color: White
Height: 6 3/8 in
Width: 10 1/4 in
Depth: 3 3/8 in
Material: Plastic
Height: 6 3/8 in
Mounting: Surface
Volts AC: 16
Color: White

Customer Reviews

No reviews for this product
(0)