13W PAR30S LED Lamp, 27K

Item #: 0232109

Cat #: S9420

UPC: 045923094200

Company wide:
0 in stock
13 watt PAR30Short Neck LED; 2700K; 60' beam spread; Medium base; 120 volts

Overview

13 watt PAR30Short Neck LED; 2700K; 60' beam spread; Medium base; 120 volts
Also known as: 045923094200, S9420, SATS9420

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Wattage: 13
Color: Silver
Lumens: 950
Light Technology: LED