TYPE GMCP 3P 30A 347/600V SINGLE PACK

Item #: 0232042

Cat #: GMCP030H1C

UPC: 786679153840

$ 1151.25 EA
Company wide:
0 in stock
Eaton Series C motor circuit protector, G-frame, GMCP, Magnetic only trip type, 150-300A trip rating, Three-pole, 30A, 480 Vac, 35 kAIC at 480 Vac, Copper, Line and load, Motor protection, NEMA size 1 starter

Overview

Eaton Series C motor circuit protector, G-frame, GMCP, Magnetic only trip type, 150-300A trip rating, Three-pole, 30A, 480 Vac, 35 kAIC at 480 Vac, Copper, Line and load, Motor protection, NEMA size 1 starter

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679153840, GMCP030H1C, CUTGMCP030H1C

Specifications

Amps: 30
Amps: 30