ETN FDE322535 Series C, F-frame Mol

Item #: 0232039

Cat #: FDE322535

UPC: 786685112244

$ 9087.39 EA
Company wide:
0 in stock

Overview

ETN FDE322535 Series C F-fra
Also known as: 786685112244, FDE322535, CUTFDE322535

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225