ETN JGE4125AAG Series G, JG-frame M

Item #: 0231995

Cat #: JGE4125AAG

UPC: 782114888964

$ 5706.92 EA
Company wide:
0 in stock

Overview

ETN JGE4125AAG Series G JG-f
Also known as: 782114888964, JGE4125AAG, CUTJGE4125AAG

Specifications

Mounting: Panel
Amps: 125
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 125
Volts AC: 600