4.5W G25 LED Lamp, 27K

Item #: 0231984

Cat #: S9827

UPC: 045923098277

Call for price
Company wide:
0 in stock
Documents & Guides
4 Watt G25 LED; Soft white Finish; Medium Base; 2700K; 350 Lumens; 120 Volt

Overview

4 Watt G25 LED; Soft white Finish; Medium Base; 2700K; 350 Lumens; 120 Volt
Also known as: 045923098277, S9827, SATS9827

Specifications

Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 4
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Light Technology: LED