
EMT Offset Set Screw Connector, 3/4", Zinc Die Cast
Item #: 0231971
Cat #: 1763
UPC: 050169017630
$ 25.38 EA
Company wide:
16
in stock
Documents & Guides
EMT Offset Set Screw Connector, 3/4 inch, Zinc Die Cast
Overview
EMT Offset Set Screw Connector, 3/4 inch, Zinc Die Cast
Used in dry locations, bond EMT conduit to a box or enclosure with RACO® offset connectors. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169017630, 1763, RAC1763
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- UL Listed
- CSA
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 3/4 in |
| Insulation: | Non-Insulated |
| Diameter: | 3/4 in |
| Insulation: | Non-Insulated |