This product has been discontinued.

54W LED HID Replacement, 35K
Item #: 0231942
Cat #: SN-VS-E39-L-4.5KLM-835-G3
UPC: 815975020836
Company wide:
0
in stock
Discontinued
Documents & Guides
LED HID Replacement Lamp, 54 Watt, 120-277V, 80 CRI, 4500 Lumens, 3500K, Mogul Screw (E39) Base
Overview
LED HID Replacement Lamp, 54 Watt, 120-277V, 80 CRI, 4500 Lumens, 3500K, Mogul Screw (E39) Base
The Lunera HID LED lamp is a Line Driven (ballast bypassed) LED replacement for Metal Halide (MH) and High Pressure Sodium (HPS) lamps with an E39 mogul base. This lamp replaces 400W ~ 175W MH and HPS lamps in lighting applications such as High Bay, Low Bay and Parking Garages.
Also known as: 815975020836, SN-VS-E39-L-4.5KLM-835-G3, LUNSNVE39400W320W4
Specifications
| Lumens: | 4500 |
| Base: | Mogul Screw (E39) |
| Wattage: | 58 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 4500 |
| Wattage: | 58 |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |