24-60V50/60Hz 20-60Vdc Contactor

Item #: 0231937

Cat #: AF80-30-00-11

UPC: 471523132910

$ 532.44 EA
Company wide:
0 in stock
Documents & Guides
Af80-30-00-11 24-60V50/60Hz 20-60Vdc Contactor

Overview

Af80-30-00-11 24-60V50/60Hz 20-60Vdc Contactor

Af80 Contactors Are Used For Controlling Power Circuits Up To 690 V Ac And 220 V Dc. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive Or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 Hz Or 20...500 V Dc. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any Coil Change. Af Contactors Have Built-In Surge Protection And Do Not Require Additional Surge Suppressors. The Af... Series 1-Stack 3-Pole Contactors Are Of The Block Type Design. - Main Poles And Auxiliary Contact Blocks: 3 Main Poles, Front And Side-Mounted Add-On Auxiliary Contact Blocks (Mechanically-Linked Auxiliary Contacts Compliant With Annex L Of Iec 60947-5-1. N.C. Mirror Contacts Compliant With Annex F Of Iec 60947-4-1) - Control Circuit: Ac Or Dc Operated - Accessories: A Wide Range Of Accessories Is Available.

Also known as: 471523132910, AF80-30-00-11, ABBAF80300011

Specifications

Amps: 105
Poles: 3
Type: Contactor, IEC Non-Reversing
Volts AC: 1kV
Mounting: Surface
Volts DC Control: 20-60
Amps: 105
Type: Contactor, IEC Non-Reversing
Mounting: Surface
Poles: 3
Volts AC: 1kV
Volts DC Control: 20-60