12 THHN/THWN-2C SOL BLA W/ YEL STRIP

Item #: 0231898

Cat #: 12THHNCSOLBLAYELX5

UPC: 781568735527

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2C SOL BLA W/ YEL STRIP

Overview

12 THHN/THWN-2C SOL BLA W/ YEL STRIP
Also known as: 781568735527, 12THHNCSOLBLAYELX5

Specifications

Length: 500 ft
Color: Black/Yellow
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: Black/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Solid